Zoro Homepage

ESD Anti-Static Table Mat Kit, 18 In. x 36 In., Gray

  • Mfr # 1059-18x36GKT

  • Zoro # G010026837


product price: $79.39
/ea
Free Shipping & Returns

Key Features

Thickness
0.094 in.
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Size
18 x 36 in.
Net Weight
3 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059-18x36GKT
Zoro #
G010026837
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in.
Size
18 x 36 in.
Mat Width
18 in.
Mat Length
36 in.

Details

Color
Gray
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Net Weight
3 lb.
Surface Resistivity
10e9 - 10e10 ohms

Description

Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.