Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Table Mat Kit, 2.5 Ft. x 6 Ft., Gray

  • Mfr # 1059-2.5x6GKT

  • Zoro # G010026929


product price: $184.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.094 in.
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Size
2.5 x 6 ft.
Net Weight
12 lb.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1059-2.5x6GKT
Zoro #
G010026929
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in.
Size
2.5 x 6 ft.
Mat Width
2.5 ft.
Mat Length
6 ft.

Details

Color
Gray
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Net Weight
12 lb.
Surface Resistivity
10e9 - 10e10 ohms

Description

Bertech General Purpose ESD Mat Kits are made of a single layer homogenous polymer mix with ESD properties. They are designed to provide a static safe work surface for static sensitive products. These ESD Mat Kits are low cost, durable, easy to cut, and are reversible. Service temperature is -20 Degrees to 160 Degrees Fahrenheit. The kit includes a mat, common point ground cord, and an adjustable fabric wrist strap with a removable alligator clip. RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.