Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Three Layer Vinyl Mat Kit, 2 Ft. x 6 Ft., Blue

  • Mfr # 3059-2x6BKT

  • Zoro # G010026899


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Thickness
0.094 in.
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Size
2 x 6 ft.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059-2x6BKT
Zoro #
G010026899
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in.
Size
2 x 6 ft.
Mat Width
2 ft.
Mat Length
6 ft.

Details

Color
Blue
Material
ESD Safe Vinyl
Includes
Installed snaps, wrist strap, and grounding cord
Net Weight
9 lb.
Surface Resistivity
3 x 10e7 - 9.5 x 10e8 ohms/sq.

Description

Bertech ESD Three Layer Vinyl Mat Kits are ideal for static dissipative and flexible work surfaces. They have a solid vinyl, homogeneous construction with a buried conductive layer which provides superior physical and electrical qualities. These ESD Three Layer Vinyl mats are our highest quality mats and the best at maintaining an ESD safe environment. Temperature resistance is up to 160 Degrees Fahrenheit. Each kit includes an ESD Three Layer Vinyl mat, common point ground cord, and an adjustable fabric wrist strap. The wrist strap comes with an alligator clip that can be removed to use as a banana plug to insert into grounding cord. They are RoHS and REACH Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.