
ESD Anti-Static Vinyl Shelf Liner, 24 inch x 48 inch, Blue
Mfr # 3059SL-24x48B
Zoro # G222646540
product price: $128.99
/ea
Free Shipping & Returns
Key Features
Thickness
0.094 in ± 0.010 in, 3/32 in
Material
Vinyl
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997
Overall Width
24 in
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3059SL-24x48B
Zoro #
G222646540
UPC #
-
Country of Origin
United States
Dimensions
Thickness
0.094 in ± 0.010 in, 3/32 in
Overall Width
24 in
Size
24 in x 48 in
Length
48 in
Details
Material
Vinyl
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997
Color
Blue
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar Industries.
Description
Bertech ESD Vinyl Shelf Liners are fashioned from the same premium blue three-layer vinyl construction found in Bertech's ESD Vinyl Mat Kits-featuring a homogeneous vinyl surface bonded over a buried conductive fleece core for consistent static-dissipative performance. At approximately 0.094" thick with a surface resistivity of 3.0 x 10^7-9.5 x 10^8 ohms/sq, these anti-static shelf liners deliver superior electrostatic discharge protection, rugged wear resistance, and chemical tolerance. Rated for service between -20 DegF and 160 DegF, they are durable, easy-to-cut, and reversible-ideal for shelving units, drawers, and trays in electronics assembly, data centers, cleanrooms, and static-controlled environments. These liners provide an ESD-safe shelving solution without the need for grounding snaps or accessories, offering flexible customization in static-control storage areas.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.