Zoro Homepage

ESD Anti-Static Vinyl Shelf Liner, 36 inch x 48 inch, Blue

  • Mfr # 3059SL-36x48B

  • Zoro # G022646467


product price: $204.99
/ea
Free Shipping & Returns

Key Features

Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar Industries.
Length
48 in
Thickness
0.094 in ± 0.010 in, 3/32 in
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997
Size
36 in x 48 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059SL-36x48B
Zoro #
G022646467
UPC #
-
Country of Origin
United States

Dimensions

Length
48 in
Thickness
0.094 in ± 0.010 in, 3/32 in
Size
36 in x 48 in
Overall Width
36 in

Details

Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar Industries.
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997
Color
Blue
Material
Vinyl

Description

Bertech ESD Vinyl Shelf Liners are fashioned from the same premium blue three-layer vinyl construction found in Bertech's ESD Vinyl Mat Kits-featuring a homogeneous vinyl surface bonded over a buried conductive fleece core for consistent static-dissipative performance. At approximately 0.094" thick with a surface resistivity of 3.0 x 10^7-9.5 x 10^8 ohms/sq, these anti-static shelf liners deliver superior electrostatic discharge protection, rugged wear resistance, and chemical tolerance. Rated for service between -20 DegF and 160 DegF, they are durable, easy-to-cut, and reversible-ideal for shelving units, drawers, and trays in electronics assembly, data centers, cleanrooms, and static-controlled environments. These liners provide an ESD-safe shelving solution without the need for grounding snaps or accessories, offering flexible customization in static-control storage areas.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.