Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

ESD Anti-Static Vinyl Shelf Liner, 36 inch x 72 inch, Blue

  • Mfr # 3059SL-36x72B

  • Zoro # G222646502


product price: $290.99
/ea
Free Shipping & Returns

Key Features

Thickness
0.094 in ± 0.010 in, 3/32 in
Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar Industries.
Overall Width
36 in
Length
72 in
Size
36 in x 72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3059SL-36x72B
Zoro #
G222646502
UPC #
-
Country of Origin
United States

Dimensions

Thickness
0.094 in ± 0.010 in, 3/32 in
Overall Width
36 in
Length
72 in
Size
36 in x 72 in

Details

Application
Aerospace Assembly, Computer Operators, Computer Technicians, Electronic Assembly, Fiber Optics Manufacturing, Hospitals, and Solar Industries.
Color
Blue
Material
Vinyl
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2240, ESD S4.1-1997

Description

Bertech ESD Vinyl Shelf Liners are fashioned from the same premium blue three-layer vinyl construction found in Bertech's ESD Vinyl Mat Kits-featuring a homogeneous vinyl surface bonded over a buried conductive fleece core for consistent static-dissipative performance. At approximately 0.094" thick with a surface resistivity of 3.0 x 10^7-9.5 x 10^8 ohms/sq, these anti-static shelf liners deliver superior electrostatic discharge protection, rugged wear resistance, and chemical tolerance. Rated for service between -20 DegF and 160 DegF, they are durable, easy-to-cut, and reversible-ideal for shelving units, drawers, and trays in electronics assembly, data centers, cleanrooms, and static-controlled environments. These liners provide an ESD-safe shelving solution without the need for grounding snaps or accessories, offering flexible customization in static-control storage areas.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.