Zoro Homepage

Fatigue Fighter Floor Mat, Black Celestial, 3 Ft. x 5 Ft., 1/2" Thick

  • Mfr # FFTX112-3x5BLKG

  • Zoro # G422646371


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Thickness
1/2 in
Surface Material
Vinyl
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Width
3 ft
Size
3 ft x 5 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FFTX112-3x5BLKG
Zoro #
G422646371
UPC #
-
Country of Origin
United States

Dimensions

Thickness
1/2 in
Width
3 ft
Size
3 ft x 5 ft
Length
5 ft

Details

Surface Material
Vinyl
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Color
Black Celestial
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2249

Description

Fatigue Fighter Floor Mats are designed with integrated wear surface of solid vinyl polymerically bonded to a moisture resistant, closed cell vinyl foam cushion. Their beveled edges and rounded corners enable smooth surface to surface transitions. This floor mat has moisture and stain resistant properties that cuts the cleaning and maintenance time. Fatigue Fighter Floor Mats are 1/2" thick.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.