
Fatigue Fighter Floor Mat, Black Celestial, 3 Ft. x 6 Ft., 3/4" Thick
Mfr # FFTX134-3x6BLKG
Zoro # G222646359
product price: $185.99
/ea
Free Shipping & Returns
Key Features
Surface Material
Vinyl
Thickness
3/4 in
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Size
3 ft x 6 ft
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2254
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FFTX134-3x6BLKG
Zoro #
G222646359
UPC #
-
Country of Origin
United States
Dimensions
Width
3 ft
Thickness
3/4 in
Length
6 ft
Size
3 ft x 6 ft
Details
Surface Material
Vinyl
Application
Aerospace Assembly, Industrial Warehouse, General Manufacturing, Restaurants, and Grocery Stores.
Color
Black Celestial
Standards
ASTM D412 Die C, ASTM D624 Die C, ASTM D2254
Description
Fatigue Fighter Floor Mats are designed with integrated wear surface of solid vinyl polymerically bonded to a moisture resistant, closed cell vinyl foam cushion. Their beveled edges and rounded corners enable smooth surface to surface transitions. This floor mat has moisture and stain resistant properties that cuts the cleaning and maintenance time. Fatigue Fighter Floor Mats are 3/4" thick.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.