Finger Cots, 4 mil Palm, Nitrile, Powder-Free, M, 720 PK, White

  • Mfr # FC-N-M

  • Zoro # G409844875


product price: $29.55
/pk 720, $0.04/ea

Key Features

Color
White
Material
Nitrile
Palm Thickness
4 mil
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-N-M
Zoro #
G409844875
UPC #
850041907642
Country of Origin
China

Dimensions

Size
M
Palm Thickness
4 mil
Finger Thickness
4 mil

Details

Item
Finger Cots
Color
White
Material
Nitrile
Latex-Free
Yes
Powdered/Powder-Free
Powder-Free
Aloe Inner Surface
Smooth
Silicone-Free
Yes

Description

Bertech Nitrile Finger Cots are made from nitrile material and are free from latex rubber. They have an anti static agent blended with nitrile material for consistent surface resistivity. These finger cots are powder free, chlorine free, sulfur free, protein free, and silicone free. They may be used in handling and assembling Class II ESD devices. Nitrile finger cots have excellent resistance to oil, grease, and chemicals. They are packaged as 720 pieces per bag. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.