
Finger Cots, 4 mil Palm, Nitrile, Powder-Free, XL, 720 PK, White
Mfr # FC-N-XL
Zoro # G209844884
product price:Â $30.99
/pk 720, $0.04/eaKey Features
Material
Nitrile
Palm Thickness
4 mil
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
FC-N-XL
Zoro #
G209844884
UPC #
850041907666
Country of Origin
China
Dimensions
Palm Thickness
4 mil
Size
XL
Finger Thickness
4 mil
Details
Material
Nitrile
Item
Finger Cots
Color
White
Powdered/Powder-Free
Powder-Free
Latex-Free
Latex-Free
Aloe Inner Surface
Smooth
Silicone-Free
Yes
Description
Bertech Nitrile Finger Cots are made from nitrile material and are free from latex rubber. They have an anti static agent blended with nitrile material for consistent surface resistivity. These finger cots are powder free, chlorine free, sulfur free, protein free, and silicone free. They may be used in handling and assembling Class II ESD devices. Nitrile finger cots have excellent resistance to oil, grease, and chemicals. They are packaged as 720 pieces per bag. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.