Glass Cloth Masking Tape, 5.5 in. W x 108 ft. L, 5 mil Thick, White

  • Mfr # GCTP-5 1/2

  • Zoro # G009844312


product price: $140.99
/ea
Free Shipping & Returns

Key Features

Tape Color
White
Tape Length
108 ft.
Material
Glass Cloth
Tape Thickness
5 mil
Performance Temperature
-73°C (-99°F) - 200°C (392°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GCTP-5 1/2
Zoro #
G009844312
UPC #
-
Country of Origin
China

Dimensions

Tape Length
108 ft.
Tape Width
5.5 in.
Tape Thickness
5 mil

Details

Item
Glass Cloth Masking Tape
Tape Color
White
Material
Glass Cloth
Performance Temperature
-73°C (-99°F) - 200°C (392°F)
Max. Tape Performance Temp.
200°C (392°F)
Tape Tensile Strength
180 lbs/in

Description

Bertech Glass Cloth Masking Tapes are used in powder coating, stenciling, and the blasting industry to mask areas that do not require coating or blasting. They can be used for insulating coil connections and cable harness wrapping. Glass Cloth Masking Tapes can also be used as a permanent sealant for high temperature ducts and chambers. They are known for their high temperature resistance. Glass Cloth Tapes are made of 5 mil thick glass cloth film and 2 mil thick high temperature thermo-setting silicone adhesive. These masking tapes can withstand temperatures of up to 390F and are packaged on a 3 in. core. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.