Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High Temp. ESD Anti-Static Polyimide Masking Discs, 3/4 in W x 2.5 mil Thick, Amber

  • Mfr # PPDLS-3/4

  • Zoro # G209844624


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Tape Color
Amber
Material
Polyimide
Tape Thickness
2.5 mil
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Diameter
3/4 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPDLS-3/4
Zoro #
G209844624
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3/4 in
Tape Thickness
2.5 mil
Diameter
3/4 in.

Details

Item
High Temp. ESD Anti-Static Polyimide Masking Discs
Tape Color
Amber
Material
Polyimide
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Tape Tensile Strength
30 lbs/in
Max. Tape Performance Temp.
260°C (500°F)

Description

Bertech High Temperature ESD Anti-Static Polyimide Masking Discs are made of 1 mil thick polyimide film backed by 1.5 mil silicone adhesive with electro-static dissipative ESD properties to reduce the static charge. The silicone adhesive leaves no residue. Total thickness of this product is 2.5 mil. They can withstand temperatures of up to 500 DegF. Color is amber. They are packaged on a 3 in. core. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.