Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Temp. Polyimide Tape w/Acrylic Adhesive, 2 Mil Thick, 3 In. Wide x 36 Yards Long, Black

  • Mfr # PPT2BA-3

  • Zoro # G909844344


product price: $226.99
/ea
Free Shipping & Returns

Key Features

Tape Length
108 ft.
Tape Thickness
3.5 mil
Min. Tape Performance Temp.
-29°C (-20°F)
Max. Tape Performance Temp.
177°C (351°F)
Tape Tensile Strength
50 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT2BA-3
Zoro #
G909844344
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3 in.
Tape Length
108 ft.
Tape Thickness
3.5 mil

Details

Item
Polyimide Tape w/Acrylic Adhesive
Min. Tape Performance Temp.
-29°C (-20°F)
Max. Tape Performance Temp.
177°C (351°F)
Tape Tensile Strength
50 lbs./in.
Tape Color
Black
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Bertech 2 Mil Black Polyimide Tapes w/Acrylic Adhesive are made of 2 mil thick black polyimide film with 1.5 mil thick acrylic adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant. Black Color.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.