
High-Temperatue Polyimide Tape w/Liner, 0.5 in W x 108 ft L, 1 mil Thick, Amber, UL Recognized
Mfr # PPTWL-1/2
Zoro # G709844537
product price: $14.89
/eaKey Features
Tape Color
Amber
Tape Length
108 ft.
Material
Polyimide
Tape Thickness
1 mil
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PPTWL-1/2
Zoro #
G709844537
UPC #
-
Country of Origin
China
Dimensions
Tape Length
108 ft.
Tape Width
0.5 in.
Tape Thickness
1 mil
Details
Item
High-Temperatue Polyimide Tape w/Liner
Tape Color
Amber
Material
Polyimide
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs/in
Description
Polyimide Tapes are UL Recognized and are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive with a clear PET Liner. They are 36 yards long.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.