High-Temperatue Polyimide Tape w/Liner, 0.75 in W x 108 ft L, 5 mil Thick, Amber, UL Recognized

  • Mfr # PPT5WL-3/4

  • Zoro # G009844718


product price: $66.79
/ea

Key Features

Tape Color
Amber
Tape Length
108 ft.
Material
Polyimide
Tape Thickness
5 mil
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT5WL-3/4
Zoro #
G009844718
UPC #
-
Country of Origin
China

Dimensions

Tape Length
108 ft.
Tape Width
0.75 in.
Tape Thickness
5 mil

Details

Item
High-Temperatue Polyimide Tape w/Liner
Tape Color
Amber
Material
Polyimide
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Tape Tensile Strength
98 lbs/in
Max. Tape Performance Temp.
260°C (500°F)

Description

Polyimide Tapes are UL Recognized and are made of 5 mil thick polyimide film with 1.5 mil thick silicone adhesive with a clear PET Liner. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.