High-Temperature Kapton Tape, 1 Mil Thick, 11/16 In. Wide x 36 Yards Long, Amber - UL Recognized

  • Mfr # KPT-11/16

  • Zoro # G009844558


product price: $45.35
/ea

Key Features

Tape Length
108 ft.
Tape Thickness
2.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPT-11/16
Zoro #
G009844558
UPC #
-
Country of Origin
Canada

Dimensions

Tape Width
0.69 in.
Tape Length
108 ft.
Tape Thickness
2.5 mil

Details

Item
High-Temperature Kapton Tape
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs./in.
Tape Color
Amber
Material
Polyimide
Features
Flame Retardant
Duct Tape Primary Material
Polyimide
Standards
UL Recognized: UL510A Standard, Category OANZ2, File No. E540428

Description

Bertech 1 Mil High Temperature Kapton® Tapes are UL Recognized and made from Kapton® 1 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 Degrees C -99 Degrees F and as high as 260 Degrees C 500 Degrees F. DuPont™ and Kapton® are trademarks or registered trademarks of E.I. du Pont de Nemours and Company. Kapton® Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. Kapton® Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. Also available in 2 mil and 5 mil thickness. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.