Shop All Film Tape
Bertech
High-Temperature Kapton Tape, 5 Mil Thick, 5 In. Wide x 36 Yards Long, Amber
Mfr # KPT5-5
Zoro # G009844862
Free Shipping & Returns
$667.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tape Width 5 in.
- Tape Length 108 ft.
- Tape Color Amber
- Tape Thickness 6.5 mil (5 mil material + 1.5 mil adhesive)
- Min. Tape Performance Temp. -73°C (-99°F)
Product Information
Dimensions
Tape Width | 5 in. |
Tape Length | 108 ft. |
Details
Description
Bertech 5 Mil High Temperature KaptonREG Tapes are made from KaptonREG 5 mil thick HN film with 1.5 mil thick silicone adhesive. They have been used in applications at temperatures as low as -73 DegC -99 DegF and as high as 260 DegC 500 DegF. DuPontTM KaptonREG Polyimide Films have set the industry standard for over 45 years in high performance, reliability and durability, with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. KaptonREG Tapes have a high dielectric strength. The silicon adhesive protection leaves no residue. Color is amber and available in 36 yard rolls. Custom sizes are available upon request. KaptonREG is a registered trademarks of E.I. du Pont de Nemours and Company. Also available in 1 mil and 2 mil thickness. RoHS Compliant.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRISTYS Pipe Cement, Clear, 16 oz. (RH-MCLV-PT-12)
- DAP 9.8Oz Stainless Steel Commercial Kitchen Silicone (08660)
- 3M VINYL ELECT TAPE 3/4"x 66' ( 1 ROLL) (3M06132)
- OATEY Cement, Low VOC, 8 oz., Clear (30821)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/2 In. Wide x 36 Yards Long, Amber (KPT-1/2)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 2 In. Wide x 36 Yards Long, Amber (KPT2-2)
- BERTECH High Temperature Kapton Tape, 1 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT-1)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 1/4 In. Wide x 36 Yards Long, Amber (KPT-1/4)
- BERTECH High-Temperature Kapton Tape, 1 Mil Thick, 3/8 In. Wide x 36 Yards Long, Amber (KPT-3/8)
- BERTECH High-Temperature Kapton Tape, 2 Mil Thick, 1 In. Wide x 36 Yards Long, Amber (KPT2-1)
- 3M Film Tape, Skived PTFE, Gray, 1 In. x 5 Yd. (5480)
- Bertech Film Tape