3 1/4 in x 75 ft Waterproof Flashing Tape for Beams Joist Ledger Wood Deck Window Tape
- Mfr # 5100007193081
- Zoro # G223331513
product price:
$
46.99
/ea
Key Features
Tape Backing Material
Acrylic Rubber Polyethylene
Tape Length
75 ft
Tape Color
Black
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 5100007193081
- Zoro #
- G223331513
- UPC #
- 712216027749
- Country of Origin
- Canada
Dimensions
- Tape Width
- 3-1/4 in
- Tape Length
- 75 ft
Details
- Item
- Accessories - Flashing Tape
- Tape Backing Material
- Acrylic Rubber Polyethylene
- Tape Color
- Black
Description
Protect and extend the life of your deck with SPAX Deck Joist & Beam Tape. Outdoor Waterproof Self-Adhesive Wood Sealing Tape that is UV-Resistant, All-Weather Moisture Barrier for Decks & Lumber. This waterproof, self-adhesive tape acts as a moisture barrier, preventing wood rot and corrosion by sealing fasteners and joists from water damage. Designed for joists, rim joists, ledger boards, and blocking, it works seamlessly with pressure-treated lumber and composite decking. Easy to apply and built for durability, SPAX Deck Tape ensures a long-lasting, professional-quality deck installation. The flexible, waterproof tape is specially engineered with advanced synthetic adhesive to seal off fasteners, joists and beams from moisture. This high-strength, durable barrier prevents premature wood rot while allowing joists to breathe, so that your foundation lasts as long as the deck. And with a UV-resistant engineered film facer, itâ€s the only deck tape with UV resistance up to 10 years. • Protects deck substructure from rot and decay • Provides a barrier between wood and galvanized metal • Helps seal fasteners, preventing moisture penetration • Apply to horizontal and vertical surfaces including all joists, beams, stair stringers, ledger board and other surfaces • Sound dampening, reducing board squeaks • Compatible with most deck materials, including pressure treated wood and composite products • 3-1/4 in width x 75 ft length per roll
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.