Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Temperature Polyimide Film, 1 Mil Thick, 125 mm Wide x 36 Yards Long, Amber

  • Mfr # PPF-125mm

  • Zoro # G509844461


product price: $83.29
/ea
Free Shipping & Returns

Key Features

Tape Length
108 ft.
Tape Thickness
1 mil
Min. Tape Performance Temp.
-269°C (-452°F)
Max. Tape Performance Temp.
400°C (752°F)
Tape Tensile Strength
24,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPF-125mm
Zoro #
G509844461
UPC #
-
Country of Origin
China

Dimensions

Tape Width
4.92 in.
Tape Length
108 ft.
Tape Thickness
1 mil
Film Thickness
1 mil

Details

Item
High-Temperature Polyimide Film
Min. Tape Performance Temp.
-269°C (-452°F)
Max. Tape Performance Temp.
400°C (752°F)
Tape Tensile Strength
24,000 psi
Tape Color
Amber
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Bertech High-Temperature Polyimide Film is made of 1 mil thick polyimide material. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. They are packaged on a 3 in. core and are 108 ft long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.