Zoro Homepage

High Temperature Polyimide Masking Discs, 3/8 in W x 2.5 mil Thick, Amber

  • Mfr # PPD-3/8

  • Zoro # G609844583


product price: $51.39
/ea

Key Features

Tape Color
Amber
Material
Polyimide
Tape Thickness
2.5 mil
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Diameter
3/8 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPD-3/8
Zoro #
G609844583
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3/8 in
Tape Thickness
2.5 mil
Diameter
3/8 in.

Details

Item
High Temperature Polyimide Masking Discs
Tape Color
Amber
Material
Polyimide
Performance Temperature
-73°C (-99°F) - 260°C (500°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs/in

Description

Bertech High Temperature Polyimide Masking Discs are made of 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. These masking discs are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. They are packaged on a 3 in. core. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.