Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

High-Temperature Polyimide Tape, 1 Mil Thick, 9 In. Wide x 36 Yards Long, Amber - UL Recognized

  • Mfr # PPT-9

  • Zoro # G009844824


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Tape Backing Material
Polyimide
Material
Polyimide
Tape Length
36 yd
Tape Shape
Circular Roll
Tape Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-9
Zoro #
G009844824
UPC #
-
Country of Origin
China

Dimensions

Tape Length
36 yd
Tape Thickness
2.5 mil
Width
9 in

Details

Item
High-Temperature Polyimide Tape
Tape Backing Material
Polyimide
Material
Polyimide
Tape Shape
Circular Roll
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
30 lbs./in.
Tape Color
Amber
Features
Reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process
Standards
UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
Duct Tape Primary Material
Polyimide

Description

Bertech 1 Mil High-Temperature Polyimide Tapes are UL Recognized and made from 1 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.