Zoro Homepage

High-Temperature Polyimide Tape, 2 Mil Thick, 1 3/8 In. Wide x 36 Yards Long, Amber - UL Recognized

  • Mfr # PPT2-1 3/8

  • Zoro # G009844626


product price: $36.35
/ea

Key Features

Tape Length
108 ft.
Tape Thickness
3.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
50 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT2-1 3/8
Zoro #
G009844626
UPC #
-
Country of Origin
China

Dimensions

Tape Width
1.38 in.
Tape Length
108 ft.
Tape Thickness
3.5 mil

Details

Item
High-Temperature Polyimide Tape
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
50 lbs./in.
Tape Color
Amber
Material
Polyimide
Standards
UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
Features
Flame Retardant
Duct Tape Primary Material
Polyimide

Description

Bertech 2 Mil High-Temperature Polyimide Tapes are UL Recognized and made from 2 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.