Shop BERTECH
See all product information
Create Account
High-Temperature Polyimide Tape, 5 Mil Thick, 75 mm Wide x 36 Yards Long, Amber - UL Recognized
Mfr # PPT5-75mm
Zoro # G309844449
product price:Â
$
228.99
/ea
Free Shipping & Returns
Key Features
Tape Length
108 ft.
Tape Thickness
6.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
98 lbs./in.
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PPT5-75mm
- Zoro #
- G309844449
- UPC #
- -
- Country of Origin
- China
- Item
- High-Temperature Polyimide Tape
- Min. Tape Performance Temp.
- -73°C (-99°F)
- Max. Tape Performance Temp.
- 260°C (500°F)
- Tape Tensile Strength
- 98 lbs./in.
- Tape Color
- Amber
- Material
- Polyimide
- Standards
- UL Recognized: UL510A Standard, Category OANZ2, File No. E540428
- Features
- Flame Retardant
- Duct Tape Primary Material
- Polyimide
Description
Bertech 5 Mil High-Temperature Polyimide Tapes are UL Recognized and made from 5 mil thick polyimide film with 1.5 mil thick silicone adhesive. These tapes are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties that withstand extreme temperatures, vibration, and other demanding environments. High Temperature Masking Tapes are packaged on a 3 in. core and are 36 yards long. Custom sizes are available upon request. RoHS Compliant.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.