Shop TAPE LOGIC
See all product information
Create Account
Double Sided Film Tape, 3.5 Mil, 3/4" x 60 yds., White, PK2
- Mfr # T9834602PK
- Zoro # G4971386
product price:Â
$
36.55
/pk of 2, $18.28/ea
Key Features
Tape Width
3/4"
Tape Length
60 yds
Tape Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- T9834602PK
- Zoro #
- G4971386
- UPC #
- 848109028538
- Country of Origin
- China
- Item
- Two Side Film Tape,3/4"x60yd.,PK2
- Tape Color
- White
Dimensions
- Tape Width
- 3/4"
- Tape Length
- 60 yds
Description
Two Side Film Tape,3/4 In.x60yd.,PK2, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.