
IC Socket Cleaning Brush, 3 mm Diameter, Anti-Magnetic Stainless Steel Handle
Mfr # PRO-SB3
Zoro # G922646444
product price: $61.69
/eaKey Features
Color
Silver
Application
Semiconductor, Electronics, Aerospace, Telecommunications, Automotive, and Medical Industries
Handle Length
96 mm
Brush Dia.
3 mm
Material
Stainless Stee
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
PRO-SB3
Zoro #
G922646444
UPC #
-
Country of Origin
Pakistan
Dimensions
Handle Length
96 mm
Brush Dia.
3 mm
Bristle Length
6 mm
Size
3 mm
Details
Color
Silver
Application
Semiconductor, Electronics, Aerospace, Telecommunications, Automotive, and Medical Industries
Material
Stainless Stee
Description
IC Socket Cleaning Brushes can easily and smoothly remove solder migration, solder dust from spring pins. Cleaning can be done without removing pins from test socket, also useful for forensics and lab. These brushes come in 2 mm, 3mm, 4mm, and 5mm diameters.
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
None
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.