Zoro Homepage

IC Socket Cleaning Brush, 4 mm Diameter, Anti-Magnetic Stainless Steel Handle

  • Mfr # PRO-SB4

  • Zoro # G722646507


product price: $71.95
/ea

Key Features

Handle Length
96 mm
Brush Dia.
4 mm
Color
Silver
Application
Semiconductor, Electronics, Aerospace, Telecommunications, Automotive, and Medical Industries
Bristle Length
6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRO-SB4
Zoro #
G722646507
UPC #
-
Country of Origin
Pakistan

Dimensions

Handle Length
96 mm
Brush Dia.
4 mm
Bristle Length
6 mm
Size
4 mm

Details

Color
Silver
Application
Semiconductor, Electronics, Aerospace, Telecommunications, Automotive, and Medical Industries
Material
Stainless Stee

Description

IC Socket Cleaning Brushes can easily and smoothly remove solder migration, solder dust from spring pins. Cleaning can be done without removing pins from test socket, also useful for forensics and lab. These brushes come in 2 mm, 3mm, 4mm, and 5mm diameters.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.