Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Density Polyethylene, 1.8 mil Thick, 26 in W x 45 in L, White, 240 PK

  • Mfr # TM-2645W

  • Zoro # G014955638


product price: $299.99
/pk 240, $1.25/ea
Free Shipping & Returns

Key Features

Material
Low Density Polyethylene
Mat Thickness
1.8 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
TM-2645W
Zoro #
G014955638
UPC #
-
Country of Origin
China

Dimensions

Overall Width
26 in
Overall Length
45 in
Mat Thickness
1.8 mil

Details

Mat Color
White
Material
Low Density Polyethylene

Description

ESD Cleanroom Sticky Mats are multi-layered clean-film full adhesive layered mats that effectively capture dirt and dust from foot traffic and equipment wheels before workers enter the controlled environment. Each of the numbered layers of the mat peels off easily to reveal a new clean surface. These mats represent the most effective particle reducing system for significantly reducing traffic-borne contaminants, removing up to 95% of particles at a .30 micron range. An acrylic adhesive is used, which does not support microbial growth.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.