Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Low Static ESD High-Temperature Kapton Tape 1 Mil Thick, 11/16" x 36Yds - UL Recognized

  • Mfr # KPTLS-11/16

  • Zoro # G009845890


product price: $45.62
/ea

Key Features

Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Material
Polyimide
Net Weight
0.3 lb.
Width
0.69 in.
Adhesion to Steel
25 oz./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
KPTLS-11/16
Zoro #
G009845890
UPC #
-
Country of Origin
China

Dimensions

Tape Width
0.69 in.
Tape Thickness
Total Thickness = 2.5 mil (1 mil material + 1.5 mil adhesive)
Width
0.69 in.

Details

Item
ESD Anti-Static High-Temperature Kapton Tape
Material
Polyimide
Net Weight
0.3 lb.
Adhesion to Steel
25 oz./in.
Operating Temperature Range
-73°C (-99°F) - 260°C (500°F)

Description

ESD Anti-Static Kapton Tapes are UL Recognized and are made of 1 mil thick Polyimide film backed by 1 mil silicone adhesive. They are designed to eliminate static charge during unwinding and removal of the tape. The silicone adhesive leaves no residue. Total thickness of this product is 2 mil.They can withstand temperatures of up to 260 degrees C (500 degrees F). Color is amber and available in 36 yard rolls. Custom sizes are available upon request. Kapton is a registered trademarks of E.I. du Pont de Nemours and Company.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.