Zoro Homepage

Masking Tape, 0.38 in. W x 216 ft. L, 1 mil Thick, Blue

  • Mfr # BPT-3/8

  • Zoro # G009844527


product price: $7.49
/ea

Key Features

Tape Color
Blue
Tape Length
216 ft.
Tape Width
0.38 in.
Material
Polyester
Tape Thickness
1 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BPT-3/8
Zoro #
G009844527
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Tape Length
216 ft.
Tape Width
0.38 in.
Tape Thickness
1 mil

Details

Item
Masking Tape
Tape Color
Blue
Material
Polyester
Performance Temperature
-73°C (-99°F) - 204°C (400°F)
Tape Tensile Strength
15 lbs/in
Max. Tape Performance Temp.
204°C (400°F)

Description

Bertech Blue Masking Tapes, also known as Blue Powder Coating Masking Tapes, are made of 1 mil thick polyester film with 2 mil thick silicone adhesive. These tapes are extremely economical and can be removed cleanly without leaving any adhesive residue. They are designed for temporary masking purposes. They are packaged as a 72 yard-long roll on a 3 in. core. Custom sizes available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.