Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Masking Tape, 3.94 in W x 216 ft L, 3.5 mil Thick, Green, UL Recognized

  • Mfr # GPT-100mm

  • Zoro # G009834153


product price: $55.59
/ea

Key Features

Tape Color
Green
Tape Length
216 ft.
Material
Polyester
Tape Thickness
3.5 mil
Performance Temperature
-73°C (-99°F) - 200°C (392°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GPT-100mm
Zoro #
G009834153
UPC #
-
Country of Origin
China

Dimensions

Tape Length
216 ft.
Tape Width
3.94 in.
Tape Thickness
3.5 mil

Details

Item
Masking Tape
Tape Color
Green
Material
Polyester
Performance Temperature
-73°C (-99°F) - 200°C (392°F)
Tape Tensile Strength
50 lbs/in
Max. Tape Performance Temp.
200°C (392°F)

Description

Green Polyester Masking Tapes are UL Recognized and are made of 2 mil thick polyester film and 1.5 mil thick silicone adhesive. They can be removed cleanly without leaving any residue. They are packaged on a 3" core and are 72 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.