Zoro Homepage

Natural Latex, 4 mil Thickness, White, Medium, 1440 PK

  • Mfr # FC-G-M

  • Zoro # G509578243


product price: $25.49
/pk 1440, $0.02/ea

Key Features

Color
White
Length
2.5 in.
Material
Natural Latex
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC-G-M
Zoro #
G509578243
UPC #
850041907611
Country of Origin
China

Dimensions

Length
2.5 in.
Size
Medium
Thickness
4 mil

Details

Color
White
Material
Natural Latex

Description

Bertech General Purpose Finger Cots are made of 100% natural latex in rolled style and are powder free. They are ideal for handling small parts where a full glove is not required. These finger cots have a smooth surface that make them more conducive to industrial as well as medical applications. They are also used to keep moisture and dirt out of cuts or stitches. They are packaged as 1440 pieces per bag. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.