Zoro Homepage

Non-woven Blended Cleanroom Wipers, 50% Polyester/50% Cellulose, 9" x 9", 300PK

  • Mfr # ESDWN-9x9

  • Zoro # G022646313


product price: $45.25
/pk 300, $0.15/ea

Key Features

Width
9 in
Sheet Size
9 in x 9 in
Length
9 in
Thickness
0.28 mm – 0.30 mm
Wipes Application
Pharmaceutical & Biotech Manufacturing, Medical Device Assembly, Electronics & Semiconductor, Aerospace & Optics, Laboratories & Research Facilities, and Cleanroom Maintenance.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDWN-9x9
Zoro #
G022646313
UPC #
-
Country of Origin
China

Dimensions

Width
9 in
Sheet Size
9 in x 9 in
Length
9 in
Thickness
0.28 mm – 0.30 mm

Details

Wipes Application
Pharmaceutical & Biotech Manufacturing, Medical Device Assembly, Electronics & Semiconductor, Aerospace & Optics, Laboratories & Research Facilities, and Cleanroom Maintenance.
Color
White
Material
Polyester

Description

Non-Woven Blended Cleanroom Wipers are made of 50% polyester and 50% cellulose material. Hot knife cut and class level 1000 (ISO class 6). Combination of natural pulp and synthetic silk with high wear resistance. These wipers have excellent hydrophilic and high absorbency.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.