Zoro Homepage

Polyester Cleanroom Knitted Wipers, 12" x 12", 100PK

  • Mfr # ESDWP-12x12

  • Zoro # G622646379


product price: $48.85
/pk 100, $0.49/ea

Key Features

Wipes Application
Ideal for semiconductor, TFT-LCD, and PCB manufacturing processes in Class 100 environments.
Thickness
0.43 ± 0.2 mm
Color
White
Sheet Size
12 in x 12 in
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDWP-12x12
Zoro #
G622646379
UPC #
-
Country of Origin
China

Dimensions

Thickness
0.43 ± 0.2 mm
Sheet Size
12 in x 12 in
Length
12 in
Width
12 in

Details

Wipes Application
Ideal for semiconductor, TFT-LCD, and PCB manufacturing processes in Class 100 environments.
Color
White
Material
Polyester

Description

Polyester Knitted Cleanroom Wipers are made of 100% polyester continuous filament in interlock and double-knit pattern. Prevents the release of fibers and particles. Laser cutting and laundered in a Class 100 Laundry using DI water and packed in Class 100 Cleanroom. They have an extremely soft texture, which prevents harm to surfaces.

Restrictions

This item has been restricted from sale in the following states: None

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.