Zoro Homepage

Polyimide Sheets for 3D Printing, 8 In. x 8 In. 50 Sheets UL Recognized, PK50

  • Mfr # PPT-8x8

  • Zoro # G715034519


product price: $359.99
/pk 50, $7.20/ea
Free Shipping & Returns

Key Features

Material
Polyimide
Color
Amber
Features
Reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process
Length
8 in
Width
8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-8x8
Zoro #
G715034519
UPC #
-
Country of Origin
China

Dimensions

Length
8 in
Width
8 in
Layer Thickness
2.5 mil

Details

Material
Polyimide
Color
Amber
Features
Reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process
Tensile Strength
30 lbs./in.
Operating Temperature Range
-73°C (-99°F) - 260°C (500°F)
Standards
UL510A
Shape
Square
Adhesion to Steel
25 oz./in.

Description

3D Printing High Temperature Tape Sheets are from 1 Mil thick Polyimide film with 1.5 mil thick silicone adhesive. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process. Each pack contains 50 sheets.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.