Zoro Homepage

Polyimide Tape for 3D Printing, 6.25 In. Wide x 36 Yards Long UL Recognized

  • Mfr # PPT-6.25

  • Zoro # G215034521


product price: $86.09
/ea
Free Shipping & Returns

Key Features

Material
Polyimide
Color
Amber
Length
36 yd
Width
6.25 in
Layer Thickness
2.5 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT-6.25
Zoro #
G215034521
UPC #
-
Country of Origin
China

Dimensions

Length
36 yd
Width
6.25 in
Layer Thickness
2.5 mil

Details

Material
Polyimide
Color
Amber
Features
Reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process
Shape
Circular Roll
Tensile Strength
30 lbs./in.
Adhesion to Steel
25 oz./in.
Operating Temperature Range
-73°C (-99°F) - 260°C (500°F)
Standards
UL510A

Description

3D Printing High Temperature Tapes are 1 Mil thick Polyimide film with 1.5 mil thick silicone adhesive. They are reliable and durable with a unique combination of electrical, thermal, chemical, and mechanical properties for 3D printing process. They are packaged on a 3in core and are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.