Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Tape with Acrylic adhesive, 1 Mil Thick, 5/8" x 36Yds - UL Recognized

  • Mfr # PPTA-5/8

  • Zoro # G009844336


product price: $16.89
/ea

Key Features

Tape Length
108 ft.
Tape Thickness
1 mil
Min. Tape Performance Temp.
-29°C (-20°F)
Max. Tape Performance Temp.
155°C (311°F)
Tape Tensile Strength
30 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPTA-5/8
Zoro #
G009844336
UPC #
-
Country of Origin
China

Dimensions

Tape Width
0.63 in.
Tape Length
108 ft.
Tape Thickness
1 mil

Details

Item
Polyimide Tape w/Acrylic Adhesive
Min. Tape Performance Temp.
-29°C (-20°F)
Max. Tape Performance Temp.
155°C (311°F)
Tape Tensile Strength
30 lbs./in.
Tape Color
Amber
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Acrylic Polyimide Tapes are UL Recognized and are made of 1 mil thick polyimide film with 1.5 mil thick acrylic adhesive. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.