Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyimide Tape with Acrylic adhesive, 5 Mil Thick, 3" x 36Yds - UL Recognized

  • Mfr # PPT5A-3

  • Zoro # G009844350


product price: $238.99
/ea
Free Shipping & Returns

Key Features

Tape Length
108 ft.
Tape Thickness
5 mil
Min. Tape Performance Temp.
-40°C (-40°F)
Max. Tape Performance Temp.
204°C (400°F)
Tape Tensile Strength
98 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT5A-3
Zoro #
G009844350
UPC #
-
Country of Origin
China

Dimensions

Tape Width
3 in.
Tape Length
108 ft.
Tape Thickness
5 mil

Details

Item
Polyimide Tape w/Acrylic Adhesive
Min. Tape Performance Temp.
-40°C (-40°F)
Max. Tape Performance Temp.
204°C (400°F)
Tape Tensile Strength
98 lbs./in.
Tape Color
Amber
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Acrylic Polyimide Tapes are UL Recognized and are made of 5 mil thick polyimide film with 2 mil thick acrylic adhesive. They are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.