Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

PTFE Glass Cloth Tape, 1/4 In. Wide x 36 Yards Long, 5 Mil Thick

  • Mfr # PTFEGC36-1/4

  • Zoro # G614955632


product price: $15.29
/ea

Key Features

Color
Brown
Imperial Tape Length
36 yd
Imperial Tape Width
0.25 in
Tape Shape
Circular Roll
Tape Thickness
7 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PTFEGC36-1/4
Zoro #
G614955632
UPC #
-
Country of Origin
China

Dimensions

Imperial Tape Length
36 yd
Imperial Tape Width
0.25 in
Tape Thickness
7 mil

Details

Color
Brown
Tape Shape
Circular Roll
Tensile Strength
180 lbs./in.
Material
PTFE Glass Cloth

Description

PTFE Glass Cloth Tapes are constructed using 5 mil thick PTFE impregnated glass cloth with 2 mil thick silicone adhesive. They also have a yellow paper liner. They are used in many applications that require high temperature performance and high abrasion resistance. These tapes have an easy release surface on packaging and heat sealing machines, ironing, and pressing equipment

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.