Zoro Homepage

Safety Warning Hazard Floor Tape, PVC, 54 ft. L., 6.5 mil Thickness

  • Mfr # BERST-6BY

  • Zoro # G109844410


product price: $28.99
/ea

Key Features

Material
PVC
Length
54 ft.
Thickness
6.5 mil
Tape Length
54 ft.
Max. Tape Performance Temp.
60°C (140°F)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BERST-6BY
Zoro #
G109844410
UPC #
850041907512
Country of Origin
China

Dimensions

Length
54 ft.
Thickness
6.5 mil
Tape Length
54 ft.
Tape Thickness
6.5 mil
Tape Width
6 in.

Details

Item
Safety Warning Hazard Floor Tape
Material
PVC
Color
Black/Yellow
Max. Tape Performance Temp.
60°C (140°F)
Tape Color
Black/Yellow
Adhesion Strength
11 oz./in.
Tape Tensile Strength
14 lbs./in.
Tensile Strength
14 lbs./in.
Tape Material
PVC

Description

Bertech Safety Warning Tapes are made of PVC with rubber-based pressure sensitive adhesive in all OSHA colors. They are available in solid or stripe colors. These safety tapes are designed to be used for floor or aisle marking in a manufacturing or warehouse environment. Custom sizes available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.