Zoro Homepage

Sheer Latex, 4 mil Thickness, Black, Medium, 720 PK

  • Mfr # ESDFC-B-5M

  • Zoro # G909844948


product price: $28.79
/pk 720, $0.04/ea

Key Features

Color
Black
Size
Medium
Material
Sheer Latex
Thickness
4 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ESDFC-B-5M
Zoro #
G909844948
UPC #
850041907840
Country of Origin
China

Dimensions

Size
Medium
Thickness
4 mil

Details

Color
Black
Material
Sheer Latex

Description

Bertech Static Dissipative Finger Cots are powder free. They are primarily used where static charge is a major concern. Ideal for electronic and semiconductor facilities. These finger cots are designed as a rolled style and each bag contains 720 pieces per bag. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.