Solder Wave Masking Tape, 0.98 in. W x 180 ft. L, 7.6 mil Thick, Beige

  • Mfr # SWT-25mm

  • Zoro # G609844972


product price: $24.19
/ea

Key Features

Tape Color
Beige
Tape Length
180 ft.
Material
Crepe Paper
Tape Thickness
7.6 mil
Tape Tensile Strength
26 lbs./in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SWT-25mm
Zoro #
G609844972
UPC #
-
Country of Origin
China

Dimensions

Tape Length
180 ft.
Tape Width
0.98 in.
Tape Thickness
7.6 mil

Details

Item
Solder Wave Masking Tape
Tape Color
Beige
Material
Crepe Paper
Tape Tensile Strength
26 lbs./in.
Max. Tape Performance Temp.
149°C (300°F)

Description

Bertech Solder Wave Masking Tapes are made from crepe paper with rubber adhesive with a total thickness of 7.6 mil and can be removed cleanly without leaving any residue. They are ideal for use in wave soldering process to mask sensitive components and high temperature paint operations. They can withstand molten solder for 5-8 seconds at 300 DegF. These tapes may serve as High Temperature Masking Tapes. Custom sizes are available upon request. RoHS Compliant.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.