Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Thin Polyimide Tape, 0.5 Mil + 1 Mil Adhesive, 4" x 36Yds - UL Recognized

  • Mfr # PPT0.51-4

  • Zoro # G009844121


product price: $127.99
/ea
Free Shipping & Returns

Key Features

Tape Length
108 ft.
Tape Thickness
1.5 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
10 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT0.51-4
Zoro #
G009844121
UPC #
-
Country of Origin
China

Dimensions

Tape Width
4 in.
Tape Length
108 ft.
Tape Thickness
1.5 mil

Details

Item
High-Temp. Polyimide Tape
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
10 lb/in
Tape Color
Amber
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Polyimide High Temperature, Ultra Thin Tapes are UL Recognized and are made of 1 mil thick polyimide film with 0.5 mil thick silicone adhesive.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.