Zoro Homepage

Ultra Thin Polyimide Tape, 0.5 Mil + 0.5 Mil Adhesive, 13/16" x 36Yds - UL Recognized

  • Mfr # PPT0.5-13/16

  • Zoro # G509844744


product price: $59.89
/ea

Key Features

Tape Length
108 ft.
Tape Thickness
1 mil
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
10 lb/in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PPT0.5-13/16
Zoro #
G509844744
UPC #
-
Country of Origin
China

Dimensions

Tape Width
0.81 in.
Tape Length
108 ft.
Tape Thickness
1 mil

Details

Item
High-Temp. Polyimide Tape
Min. Tape Performance Temp.
-73°C (-99°F)
Max. Tape Performance Temp.
260°C (500°F)
Tape Tensile Strength
10 lb/in
Tape Color
Amber
Material
Polyimide
Duct Tape Primary Material
Polyimide

Description

Ultra Thin Polyimide Tapes are UL Recognized and are made of 0.5 mil thick polyimide film with 0.5 mil thick silicone adhesive. They are designed for high temperature applications. They are packaged on a 3" core and are 36 yards long.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.