Zoro Homepage

1- 1/4'' x 12'' QUATTRO Bell Bit

  • Mfr # QTT11412

  • Zoro # G115282398


product price: $41.15
/ea

Key Features

Material
Metal
Width
1 1/4 in
For Use With
Wood
Length
12 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
QTT11412
Zoro #
G115282398
UPC #
742585114122
Country of Origin
United States

Dimensions

Width
1 1/4 in
Length
12 in

Details

Material
Metal
For Use With
Wood

Description

This drill bit has four cutting edges that allow fast aggressive cutting. It is a self feed bit that drills through wood.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.