10' Fibersnake; 3/16'' Rod in pvc case

  • Mfr # FIBT10

  • Zoro # G515205065


product price:  $77.45
/ea
Free Shipping & Returns

Key Features

Material
Fiberglass
Width
3/16 in
Depth
19 in
Length
10 ft
For Use With
10' Fibersnake in PVC Case ,for pulling wire through conduit
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
FIBT10
Zoro #
G515205065
UPC #
742585210107
Country of Origin
United States

Dimensions

Width
3/16 in
Depth
19 in
Length
10 ft

Details

Material
Fiberglass
For Use With
10' Fibersnake in PVC Case ,for pulling wire through conduit

Description

Heavy duty, non conductive fiberglass rodders ideal for long-run cable pulls

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.