Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' x 48'' Screw Drill, Wire Pulling Drill Bit

  • Mfr # SCD1248

  • Zoro # G915205009


product price: $62.89
/ea

Key Features

Overall Length
48 in
Material
Metal
Width
1/2 in
For Use With
Wire Pulling, Drilling through wood or metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SCD1248
Zoro #
G915205009
UPC #
742585001293
Country of Origin
United States

Dimensions

Overall Length
48 in
Width
1/2 in

Details

Material
Metal
For Use With
Wire Pulling, Drilling through wood or metal

Description

Designed to drill through wood and steel for wire installation with a screw tip that grabs the inside of the wire jacket, making it quicker to pull the wire

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.