Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' x 54'' Carbide Flex Bit

  • Mfr # FLM1254

  • Zoro # G415204922


product price: $35.85
/ea

Key Features

Overall Length
54 in
Material - Machining
Metal
For Use With
Stone, Concrete
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLM1254
Zoro #
G415204922
UPC #
742585512546
Country of Origin
United States

Dimensions

Overall Length
54 in
Width
1/2 in

Details

Material - Machining
Metal
For Use With
Stone, Concrete

Description

Designed to drill through concrete and masontry walls for wire installaion

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.