Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1/2'' x 6'' Spade Bit

  • Mfr # SP12

  • Zoro # G915204903


product price: $5.49
/ea
Sold in multiples of 2 for $10.98

Key Features

Overall Length
6 in
Material - Machining
Metal
For Use With
Wood
Width
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
SP12
Zoro #
G915204903
UPC #
742585990221
Country of Origin
China

Dimensions

Overall Length
6 in
Width
1/2 in

Details

Material - Machining
Metal
For Use With
Wood

Description

Used to drill through wood and includes a wire pulling hole.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.