Zoro Homepage

1/4'' x 12'' HSS Flex Bit w/ Hole

  • Mfr # FLX1412H

  • Zoro # G515205096


product price: $21.95
/ea

Key Features

Overall Length
12 in
Material
Metal
For Use With
Wood, Metal
Width
1/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FLX1412H
Zoro #
G515205096
UPC #
742585404124
Country of Origin
United States

Dimensions

Overall Length
12 in
Width
1/4 in

Details

Material
Metal
For Use With
Wood, Metal

Description

Designed to drill through wood and steel for wire installation, flexible shaft can be bent while in use for drilling into hard to reach places

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.