Zoro Homepage

1/4'' x 72'' Bell Bit Extension for 1/4'' Shaft bits

  • Mfr # FIBEX1472

  • Zoro # G215282403


product price: $32.15
/ea

Key Features

Width
1/4 in
For Use With
Drill Bits
Material
Metal
Length
72 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FIBEX1472
Zoro #
G215282403
UPC #
742585350728
Country of Origin
United States

Dimensions

Width
1/4 in
Length
72 in

Details

For Use With
Drill Bits
Material
Metal

Description

Extensions for 1/4'' shafts

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.